Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Tert Butylbiphenyl, 1 Sample B2153-ZONE

Tert Butylbiphenyl, 1 Sample (Discontinued)

  • Mfr # B2153-ZONE
  • Zoro # G7902540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2153-ZONE
Zoro #
G7902540
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
Varies

Details

Item
4-Tert-Butylbiphenyl
Molecular Weight
F.W. 210.32
Chemical Grade
Reagent
Chemical Formula
C16H18
Chemical Container Material
Clear Glass
CAS Number
1625-92-9
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

4-Tert-Butylbiphenyl, CAS Number 1625-92-9, Molecular Weight F.W. 210.32, Chemical Formula C16H18, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size Varies, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.