Zoro Homepage
This item is Discontinued.
Spectrum Tert Butyldiphenylchlorosilane, 100ml B1223-100ML

Tert Butyldiphenylchlorosilane, 100ml (Discontinued)

  • Mfr # B1223-100ML
  • Zoro # G7924067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1223-100ML
Zoro #
G7924067
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mL

Details

Item
Tert-Butyldiphenylchlorosilane
Chemical Formula
C16H19ClSi
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
58479-61-1
Shelf Life
24 mo
Molecular Weight
F.W. 274.86
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg II
Chemical Grade
Reagent

Description

Tert-Butyldiphenylchlorosilane, CAS Number 58479-61-1, Molecular Weight F.W. 274.86, Chemical Formula C16H19ClSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.