Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tert Butylhydrazine Hydrochloride, 25g

  • Mfr # B1195-25G

  • Zoro # G7915332


product price: $47.19
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Formula
C4H12N2HCl
Shipping Restrictions
UN2811, Toxic Solid, Organic, N.O.S., 6.1, Pg II
Shelf Life
24 mo
Molecular Weight
F.W. 124.61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1195-25G
Zoro #
G7915332
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Tert-Butylhydrazine Hydrochloride
Chemical Container Material
Clear Glass
Chemical Formula
C4H12N2HCl
Shipping Restrictions
UN2811, Toxic Solid, Organic, N.O.S., 6.1, Pg II
Shelf Life
24 mo
Molecular Weight
F.W. 124.61
CAS Number
7400-27-3
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Tert-Butylhydrazine Hydrochloride, CAS Number 7400-27-3, Molecular Weight F.W. 124.61, Chemical Formula C4H12N2�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.