Zoro Homepage

Tert Butylhydroquinone, 500g

  • Mfr # B0833-500G

  • Zoro # G7935389


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C10H14O2
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
1948-33-0
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0833-500G
Zoro #
G7935389
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Tert-Butylhydroquinone
Chemical Formula
C10H14O2
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
1948-33-0
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 166.22

Description

Tert-Butylhydroquinone, CAS Number 1948-33-0, Molecular Weight F.W. 166.22, Chemical Formula C10H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.