Zoro Homepage

Tert Butylphenylboronic Acid, 25g

  • Mfr # B2251-5G

  • Zoro # G7904202


product price: $48.69
/ea

Key Features

Shelf Life
24 mo
Chemical Formula
C10H15BO2
Molecular Weight
178.04
CAS Number
123324-71-0
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2251-5G
Zoro #
G7904202
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
4-Tert-Butylphenylboronic Acid
Shelf Life
24 mo
Chemical Formula
C10H15BO2
Molecular Weight
178.04
CAS Number
123324-71-0
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

4-Tert-Butylphenylboronic Acid, CAS Number 123324-71-0, Molecular Weight 178.04, Chemical Formula C10H15BO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.