Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Tert Butyltoluene, 25ml B0744-25ML

Tert Butyltoluene, 25ml (Discontinued)

  • Mfr # B0744-25ML
  • Zoro # G8005197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0744-25ML
Zoro #
G8005197
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
4-Tert-Butyltoluene
Chemical Formula
(CH3)3CC6H4CH3
CAS Number
98-51-1
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN2667, Butyltoluene, 6.1, PG III
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 148.25
Chemical Grade
Reagent

Description

4-Tert-Butyltoluene, CAS Number 98-51-1, Molecular Weight F.W. 148.25, Chemical Formula (CH3)3CC6H4CH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2667, Butyltoluene, 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.