
Test Practice Workbook, Grade 5
Mfr # 704251
Zoro # G501243484
product price: $14.79
/eaKey Features
Recommended Age
10-11 years
Recommended Grade
Grade 5
Material
Paper
Includes
1 Book
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
704251
Zoro #
G501243484
UPC #
-
Country of Origin
United States
Details
Recommended Age
10-11 years
Recommended Grade
Grade 5
Material
Paper
Includes
1 Book
Color
Multi
Description
The Spectrum® Test Practice Workbook for fifth grade features 160 pages of comprehensive practice for standardized tests.
This comprehensive workbook is aligned to the current Common Core State Standards and gives students testing confidence with practice, assessments, tips and more. Each test simulates the actual testing experience by including directions, examples, test questions, and a separate answer sheet with "bubbles" to be filled in for the answers. The online resources include language arts and math practice test for your individual state's alignments. An answer key is included to help parents and teachers accurately gauge skill mastery.
The best-selling Spectrum® series is a favorite of parents and teachers because it's carefully designed to be both effective and engaging—the perfect building blocks for a lifetime of learning.
This comprehensive workbook is aligned to the current Common Core State Standards and gives students testing confidence with practice, assessments, tips and more. Each test simulates the actual testing experience by including directions, examples, test questions, and a separate answer sheet with "bubbles" to be filled in for the answers. The online resources include language arts and math practice test for your individual state's alignments. An answer key is included to help parents and teachers accurately gauge skill mastery.
The best-selling Spectrum® series is a favorite of parents and teachers because it's carefully designed to be both effective and engaging—the perfect building blocks for a lifetime of learning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.