Tetraethylammonium Hydrxd, 20 Pct (w/w) A (Discontinued)
- Mfr # T2347-20LT
- Zoro # G8033151
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2347-20LT
Zoro #
G8033151
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
20 L
Details
Item
Tetraethylammonium Hydroxide, Aqueous Solution, Ultrapure
Concentration
20% (w/w)
Chemical Grade
Purified
Shipping Restrictions
UN1719, Caustic Alkali Liquid, n.o.s. (Tetraethylammonium Hydroxide, Solution), 8, PG III
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Drum
Description
Tetraethylammonium Hydroxide, Aqueous Solution, Ultrapure, Concentration 20 Percent (w/w), Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Purified, Chemical Container Size 20 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN1719, Caustic Alkali Liquid, n.o.s. (Tetraethylammonium Hydroxide, Solution), 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.