Shop SPECTRUM
See all product information
Create Account
Tetrahydrofolic Acid, 1g, CAS 135-16-0
- Mfr # T2824-1GM
- Zoro # G7996523
product price:Â
$
1,502.99
/ea
Free Shipping & Returns
Key Features
Concentration
100%
Chemical Formula
C19H23N7O6
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2824-1GM
- Zoro #
- G7996523
- UPC #
- -
- Country of Origin
- United States
- Item
- Tetrahydrofolic Acid
- Concentration
- 100%
- Chemical Formula
- C19H23N7O6
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- CAS Number
- 135-16-0
- Molecular Weight
- 445.43
Dimensions
- Chemical Container Size
- 1 g
Description
Tetrahydrofolic Acid, Concentration 100 Percent, CAS Number 135-16-0, Molecular Weight 445.43, Chemical Formula C19H23N7O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.