Zoro Homepage

Tetrasodium Ethylenediaminetetraacetate

  • Mfr # E0099-25G

  • Zoro # G7995178


product price: $26.49
/ea

Key Features

Chemical Formula
C10H12N2Na4O8.2H2O
CAS Number
10378-23-1
Chemical Container Size
25 g
Molecular Weight
380.17
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0099-25G
Zoro #
G7995178
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Tetrasodium Ethylenediaminetetraacetate
Chemical Formula
C10H12N2Na4O8.2H2O
CAS Number
10378-23-1
Molecular Weight
380.17
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Tetrasodium Ethylenediaminetetraacetate, CAS Number 10378-23-1, Molecular Weight 380.17, Chemical Formula C10H12N2Na4O8.2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.