Zoro Homepage

Trans-2-Decenal, 25mL

  • Mfr # D1642-25ML

  • Zoro # G8052742


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
25 mL
Shelf Life
24 mo
Shipping Restrictions
HS n.o. 2912.19.5000
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1642-25ML
Zoro #
G8052742
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Trans-2-Decenal
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
HS n.o. 2912.19.5000
Chemical Container Type
Bottle
CAS Number
3913-81-3
Chemical Formula
C10H18O
Chemical Grade
Reagent
Molecular Weight
154.25 F.W.
Container Type
Bottle
Application
GC Analysis
Product Type
Trans-2-Decenal
Container Material
Clear Glass
Features
Air Sensitive, Light Sensitive
Purity
93 %
Form
Liquid
REMOVE - Previous PI Node
T
PubChem CID
5283345
MDL Number
MFCD00014679
Quantity
25
Volume
25 mL

Description

Trans-2-Decenal, CAS Number 3913-81-3, Molecular Weight 154.25 F.W., Chemical Formula C10H18O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2912.19.5000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.