Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trans-2-Decenal, 5mL

  • Mfr # D1642-5ML

  • Zoro # G8029292


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
HS n.o. 2912.19.5000
Molecular Weight
154.25 F.W.
Chemical Container Size
5 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1642-5ML
Zoro #
G8029292
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
Trans-2-Decenal
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
HS n.o. 2912.19.5000
Molecular Weight
154.25 F.W.
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C10H18O
CAS Number
3913-81-3
Application
GC Analysis
Container Type
Bottle
Product Type
Trans-2-Decenal
Container Material
Clear Glass
Form
Liquid
Purity
93 %
Features
Air Sensitive, Light Sensitive
PubChem CID
5283345
REMOVE - Previous PI Node
T
Volume
5 mL
Quantity
5
MDL Number
MFCD00014679

Description

Trans-2-Decenal, CAS Number 3913-81-3, Molecular Weight 154.25 F.W., Chemical Formula C10H18O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2912.19.5000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.