Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trans-4-Hydroxy-L-Proline, 25g

  • Mfr # H0296-25G

  • Zoro # G8291433


product price: $112.99
/ea
Free Shipping & Returns

Key Features

CAS Number
51-35-4
Molecular Weight
131.13
Chemical Container Size
25 g
Chemical Grade
Reagent
Chemical Formula
C5H9NO3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0296-25G
Zoro #
G8291433
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Trans-4-Hydroxy-L-Proline
CAS Number
51-35-4
Molecular Weight
131.13
Chemical Grade
Reagent
Chemical Formula
C5H9NO3
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Trans-4-Hydroxy-L-Proline, CAS Number 51-35-4, Molecular Weight 131.13, Chemical Formula C5H9NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.