Zoro Homepage

Trans, Trans-2, 4-Decadienal, 5mL

  • Mfr # D1934-5ML

  • Zoro # G7927460


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Size
5 mL
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1934-5ML
Zoro #
G7927460
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
Trans,Trans-2,4-Decadienal
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
25152-84-5
Chemical Formula
C10H16O
Molecular Weight
152.24 F.W.
Application
GC Analysis
Container Type
Bottle
Product Type
Trans,Trans-2,4-Decadienal
Shipping Restrictions
HS n.o. 2912.19.5000
Container Material
Clear Glass
Purity
90 %
Form
Liquid
Features
Air Sensitive, Light Sensitive
Volume
5 mL
PubChem CID
5283349
MDL Number
MFCD00007007
Quantity
5
REMOVE - Previous PI Node
T

Description

Trans,Trans-2,4-Decadienal, CAS Number 25152-84-5, Molecular Weight 152.24 F.W., Chemical Formula C10H16O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2912.19.5000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.