Shop SPECTRUM
See all product information
Create Account
Triacetin, FCC, 500mL, PK6
- Mfr # T1200-500MLGL0R
- Zoro # G7927619
product price:Â
$
638.99
/pk of 6, $106.50/ea
Free Shipping & Returns
Key Features
CAS Number
102-76-1
Shelf Life
24 mo
Chemical Formula
C9H14O6
Chemical Container Material
Amber Glass
Chemical Grade
FCC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1200-500MLGL0R
- Zoro #
- G7927619
- UPC #
- -
- Country of Origin
- United States
- Item
- Triacetin, FCC
- CAS Number
- 102-76-1
- Shelf Life
- 24 mo
- Chemical Formula
- C9H14O6
- Chemical Container Material
- Amber Glass
- Chemical Grade
- FCC
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 218.21
Dimensions
- Chemical Container Size
- 500 mL
Description
Triacetin, FCC, CAS Number 102-76-1, Molecular Weight F.W. 218.21, Chemical Formula C9H14O6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.