This item is Discontinued.

Spectrum Chemical Trichlorobenzenesulfonyl Chloride, 100g T1562-100GM

Trichlorobenzenesulfonyl Chloride, 100g (Discontinued)

  • Mfr # T1562-100GM
  • Zoro # G7950378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1562-100GM
Zoro #
G7950378
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
2,4,5-Trichlorobenzenesulfonyl Chloride
Concentration
100%
Molecular Weight
279.94
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Formula
C6H2Cl4O2S
Shelf Life
24 mo
CAS Number
15945-07-0
Chemical Grade
Reagent

Description

2,4,5-Trichlorobenzenesulfonyl Chloride, Concentration 100 Percent, CAS Number 15945-07-0, Molecular Weight 279.94, Chemical Formula C6H2Cl4O2S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.