Zoro Homepage

Triethanolamine, Rgnt, 500 ml, Gls, PK6

  • Mfr # T2564-500MLGL-CS6

  • Zoro # G8050213


product price: $472.99
/pk 6, $78.83/ea
Free Shipping & Returns

Key Features

Molecular Weight
149.19
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Chemical Formula
C6H15NO3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2564-500MLGL-CS6
Zoro #
G8050213
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Triethanolamine
Molecular Weight
149.19
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Chemical Formula
C6H15NO3
Chemical Grade
Lab
CAS Number
102-71-6
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Commercial
Container Type
Bottle
Product Type
Triethanolamine
Features
Light Sensitive
Container Material
Glass
Form
Liquid
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
T
Quantity
500
Storage Temperature - Minimum
20 Degrees C
Volume
500 mL

Description

Triethanolamine, Concentration Not Applicable, CAS Number 102-71-6, Molecular Weight 149.19, Chemical Formula C6H15NO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.