Zoro Homepage

Trifluoroacetic Acid, 10ml

  • Mfr # A5711-10ML

  • Zoro # G8140927


product price: $52.39
/ea

Key Features

Molecular Weight
114.02
Chemical Grade
Reagent
Chemical Formula
C2HF3O2
Shipping Restrictions
UN2699, Trifluoroacetic Acid, 8, PG I
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5711-10ML
Zoro #
G8140927
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 mL

Details

Item
Trifluoroacetic Acid
Molecular Weight
114.02
Chemical Grade
Reagent
Chemical Formula
C2HF3O2
Shipping Restrictions
UN2699, Trifluoroacetic Acid, 8, PG I
Shelf Life
24 mo
CAS Number
76-05-1
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

Trifluoroacetic Acid, CAS Number 76-05-1, Molecular Weight 114.02, Chemical Formula C2HF3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN2699, Trifluoroacetic Acid, 8, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.