Triisopropanolamine, 20L, CAS 122-20-3 (Discontinued)
- Mfr # T2120-20LT
- Zoro # G8021732
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2120-20LT
Zoro #
G8021732
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
20 L
Details
Item
Triisopropanolamine
Chemical Grade
Reagent
Chemical Formula
C9H21NO3
CAS Number
122-20-3
Shelf Life
24 mo
Chemical Container Type
Drum
Molecular Weight
191.27
Concentration
100%
Chemical Container Material
Metal
Description
Triisopropanolamine, Concentration 100 Percent, CAS Number 122-20-3, Molecular Weight 191.27, Chemical Formula C9H21NO3, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 20 L, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.