Zoro Homepage

Triolein, 25g

  • Mfr # G0089-25G

  • Zoro # G8139122


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Size
25 g
Molecular Weight
885.45
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0089-25G
Zoro #
G8139122
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Triolein
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
885.45
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
122-32-7
Chemical Formula
C57H104O6

Description

Triolein, CAS Number 122-32-7, Molecular Weight 885.45, Chemical Formula C57H104O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.