Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2240-100MG
Zoro #
G8076518
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
100 mg
Details
Item
Guanosine 5'-Triphosphate, Sodium Salt
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
CAS Number
36051-31-7
Chemical Formula
C10H15N5NaO14P3
Concentration
100%
Chemical Container Type
Bottle
Molecular Weight
545.16
Description
Guanosine 5'-Triphosphate, Sodium Salt, Concentration 100 Percent, CAS Number 36051-31-7, Molecular Weight 545.16, Chemical Formula C10H15N5NaO14P3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.