Tris-Bffred-Saln, 20X, Powder, Ulrtpr, PK2 (Discontinued)
- Mfr # T3015-2PK
- Zoro # G8057931
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3015-2PK
Zoro #
G8057931
UPC #
-
Country of Origin
United States
Details
Item
Tris-Buffered-Saline, 20X, Powder, Ultrapure
Shelf Life
24 mo
Special Information
Preweighed Powder To Make 1 L Of A 20X Solution
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Type
Bottle
Chemical Grade
Purified
Description
Tris-Buffered-Saline, 20X, Powder, Ultrapure, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Preweighed Powder To Make 1 L Of A 20X Solution, Package Quantity 2
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.