Tris-Glycine-SDS, Powder, Ultrapure, PK2 (Discontinued)
- Mfr # T3018-2PK
- Zoro # G7936098
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3018-2PK
Zoro #
G7936098
UPC #
-
Country of Origin
United States
Details
Item
Tris-Glycine-SDS, Powder, Ultrapure
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated for Transport
Special Information
Each Pack Makes 1 L Of 10X Concentrate
Chemical Grade
Purified
Description
Tris-Glycine-SDS, Powder, Ultrapure, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Each Pack Makes 1 L Of 10X Concentrate, Package Quantity 2
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.