Tris(4-Carboxyphenyl)Benzene, 5g
Mfr # T1642-5GM
Zoro # G7938502
product price: $905.99
/ea
Free Shipping & Returns
Key Features
Concentration
100%
CAS Number
50446-44-1
Chemical Container Size
5 g
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1642-5GM
Zoro #
G7938502
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
5 g
Details
Item
1,3,5-Tris(4-Carboxyphenyl)Benzene
Concentration
100%
CAS Number
50446-44-1
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Description
1,3,5-Tris(4-Carboxyphenyl)Benzene, Concentration 100 Percent, CAS Number 50446-44-1, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.