Zoro Homepage

TrisEthylhexyl) Trimellitate, 500ml

  • Mfr # B0881-500ML

  • Zoro # G7968508


product price: $74.69
/ea

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
3319-31-1
Chemical Container Size
500 mL
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0881-500ML
Zoro #
G7968508
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Tris(2-Ethylhexyl) Trimellitate
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
3319-31-1
Chemical Grade
Reagent
Chemical Formula
C33H54O6
Molecular Weight
F.W. 546.79
Chemical Container Type
Bottle

Description

Tris(2-Ethylhexyl) Trimellitate, CAS Number 3319-31-1, Molecular Weight F.W. 546.79, Chemical Formula C33H54O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.