Zoro Homepage
This item is Discontinued.
Spectrum Chemical Triton(R) X-100, 4L, Pls TR135-4LTPL

Triton(R) X-100, 4L, Pls (Discontinued)

  • Mfr # TR135-4LTPL
  • Zoro # G8012599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR135-4LTPL
Zoro #
G8012599
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Triton X-100
CAS Number
9036-19-5
Chemical Container Type
Jug
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Industrial, Research Purpose
Container Type
Jug
Chemical Formula
C14H21(C2H4O)9-10OH
Product Type
Triton X-100
Features
Ethoxylated Alkyl Phenol with An Average of Nine Ethoxy Groups Per Molecule, May Contain Traces of Dioxane, Possible Carcinogen
Form
Liquid
Molecular Weight
1924 to 2012
Container Material
Plastic
REMOVE - Previous PI Node
T
Storage Temperature - Maximum
22 Degrees C
Volume
4 L
Quantity
1
Storage Temperature - Minimum
20 Degrees C

Description

Triton X-100, Concentration Not Applicable, CAS Number 9036-19-5, Molecular Weight 1924 to 2012, Chemical Formula C14H21(C2H4O)9-10OH, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.