Zoro Homepage

Tromethamine, USP, 50 kg, Blk

  • Mfr # TR149-50KGBL

  • Zoro # G8016029


product price: $7,325.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
USP
CAS Number
77-86-1
Molecular Weight
121.14
Chemical Container Type
Drum
Chemical Container Size
50 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR149-50KGBL
Zoro #
G8016029
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
50 kg

Details

Item
Tromethamine, USP
Chemical Grade
USP
CAS Number
77-86-1
Molecular Weight
121.14
Chemical Container Type
Drum
Chemical Formula
C4H11NO3
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Material
Fiberboard
Shelf Life
24 mo

Description

Tromethamine, USP, CAS Number 77-86-1, Molecular Weight 121.14, Chemical Formula C4H11NO3, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 50 kg, Chemical Family Type Buffers, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.