Zoro Homepage

Uranine, 500g

  • Mfr # F0096-500G

  • Zoro # G7938548


product price: $309.99
/ea
Free Shipping & Returns

Key Features

CAS Number
518-47-8
Chemical Container Material
Clear Glass
Chemical Container Size
500 g
Shelf Life
24 mo
Molecular Weight
376.27 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0096-500G
Zoro #
G7938548
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Uranine
CAS Number
518-47-8
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
376.27 F.W.
Chemical Container Type
Bottle
Chemical Formula
C20H10Na2O5
Chemical Grade
Lab
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Uranine
Container Material
Clear Glass
Form
Powder
Features
Hygroscopic
Shipping Restrictions
HS 3204.90.0000
Purity
95 %
Concentration
0.056 uS/cm (Maximum)
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
500 g
Quantity
500
MDL Number
MFCD00167039
REMOVE - Previous PI Node
U

Description

Uranine, Concentration 0.056 uS/cm (Maximum), CAS Number 518-47-8, Molecular Weight 376.27 F.W., Chemical Formula C20H10Na2O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions HS 3204.90.0000, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.