Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cleaning System, 42"W, Black/Silver

  • Mfr # 10640-00

  • Zoro # G010866778


product price: $9,355.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

For Use With
Mid-Sized Pool
Includes Vacuum Head
Vacuum Head Not Included
Includes Hoses
Hoses Not Included
Outlet Diameter
2 in
Inlet Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10640-00
Zoro #
G010866778
UPC #
-
Country of Origin
United States

Dimensions

Outlet Diameter
2 in
Inlet Height
9 in
Wheel Diameter
13 in
Outlet Width
2 in
Overall Length
32 in
Overall Width
42 in
Inlet Width
2 in
Inlet Diameter
2 in
Overall Height
63 in
Outlet Height
26 1/2 in

Details

Item
Vacuum Cleaning System
For Use With
Mid-Sized Pool
Includes Vacuum Head
Vacuum Head Not Included
Includes Hoses
Hoses Not Included
For Pool Type
Above-Ground, In-Ground
Material
Stainless Steel
Power Source
Gas Powered
Product Type
Vacuum Cleaning System
Model Name
Wildcat
Filter Area
155 sq ft
Color
Silver
Shape
Rectangle
Flow Capacity
8,000 gph
Horsepower
3.5 hp
Number of Wheels
2

Description

Vacuum Cleaning System, Basket Height Not Applicable, Color Silver, Filter Area 155 sq ft, Flow Capacity 8,000 gph, Material Stainless Steel, Operating Voltage Not Applicable, Power Source Gas Powered, Overall Diameter Not Applicable, Shape Rectangle, Wheel Diameter 13 in, Product Type Vacuum Cleaning System, Overall Width 42 in, Overall Height 63 in, Overall Length 32 in, Number of Wheels 2, Outlet Height 26 1/2 in, Model Name Wildcat, Outlet Width 2 in, Inlet Diameter 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.