Zoro Homepage
This item is Discontinued.
Spectrum Vinyl 4 Tert Butylbenzoate, 25ml B1386-25ML

Vinyl 4 Tert Butylbenzoate, 25ml (Discontinued)

  • Mfr # B1386-25ML
  • Zoro # G7967467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1386-25ML
Zoro #
G7967467
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Vinyl 4-Tert-Butylbenzoate
CAS Number
15484-80-7
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
F.W. 204.27
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C13H16O2

Description

Vinyl 4-Tert-Butylbenzoate, CAS Number 15484-80-7, Molecular Weight F.W. 204.27, Chemical Formula C13H16O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.