Zoro Homepage

Vinyl Acetate Monomer, 500mL

  • Mfr # A0045-500ML

  • Zoro # G8251667


product price: $33.19
/ea

Key Features

Chemical Formula
C4H6O2
Chemical Grade
Reagent
CAS Number
108-05-4
Shelf Life
24 mo
Shipping Restrictions
UN1301, Vinyl Acetate, Stabilized, 3, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0045-500ML
Zoro #
G8251667
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Vinyl Acetate Monomer
Chemical Formula
C4H6O2
Chemical Grade
Reagent
CAS Number
108-05-4
Shelf Life
24 mo
Shipping Restrictions
UN1301, Vinyl Acetate, Stabilized, 3, PG II
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
86.09

Description

Vinyl Acetate Monomer, CAS Number 108-05-4, Molecular Weight 86.09, Chemical Formula C4H6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1301, Vinyl Acetate, Stabilized, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.