Zoro Homepage
This item is Discontinued.
Spectrum Vinyl Butyrate, 25ml B0765-25ML

Vinyl Butyrate, 25ml (Discontinued)

  • Mfr # B0765-25ML
  • Zoro # G8218259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0765-25ML
Zoro #
G8218259
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Vinyl Butyrate
CAS Number
123-20-6
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN2838, Vinyl butyrate, Stabilized, 3, PG II
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C6H10O2
Molecular Weight
F.W. 114.14

Description

Vinyl Butyrate, CAS Number 123-20-6, Molecular Weight F.W. 114.14, Chemical Formula C6H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2838, Vinyl butyrate, Stabilized, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.