Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xylene-2-Sulfonic Acid, 100g, CAS 609-54-1

  • Mfr # X3036-100GM

  • Zoro # G7924283


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C8H10O3S.xH2O
Chemical Container Size
100 g
Molecular Weight
186.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X3036-100GM
Zoro #
G7924283
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
p-Xylene-2-sulfonic Acid
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C8H10O3S.xH2O
Molecular Weight
186.23
CAS Number
609-54-1
Concentration
100%
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass

Description

P-Xylene-2-Sulfonic Acid, Concentration 100 Percent, CAS Number 609-54-1, Molecular Weight 186.23, Chemical Formula C8H10O3S.xH2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.