Shop SPECTRUM

Xylenes, Reagent, ACS-500mL

  • Mfr # X1005-500MLGL
  • Zoro # G8049321

product price: 
$
59.99
/ea

Key Features

Form
Liquid
Chemical Container Type
Bottle
Special Information
Mixture of Ortho- Meta- and Para-Isomers and May Contain Ethylbenzene
Chemical Formula
C8H10
Molecular Weight
106.17
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X1005-500MLGL
Zoro #
G8049321
UPC #
-
Country of Origin
United States
Item
Xylenes
Form
Liquid
Chemical Container Type
Bottle
Special Information
Mixture of Ortho- Meta- and Para-Isomers and May Contain Ethylbenzene
Chemical Formula
C8H10
Molecular Weight
106.17
CAS Number
1330-20-7
Shelf Life
24 mo
Shipping Restrictions
UN1307 Xylenes 3 PG III
Chemical Container Material
Amber Glass
Chemical Grade
ACS
Color
Colorless
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Xylenes
Features
Mixture of Ortho- Meta- and Para-Isomers and May Contain Ethylbenzene
Container Material
Glass
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
X
Volume
500 mL
Storage Temperature
Room Temperature
Quantity
500
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Xylenes, Concentration Not Applicable, CAS Number 1330-20-7, Molecular Weight 106.17, Chemical Formula C8H10, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1307 Xylenes 3 PG III, Standards Not Applicable, Special Information Mixture of Ortho- Meta- and Para-Isomers and May Contain Ethylbenzene

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.