Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xylitol, NF, 100g

  • Mfr # X1017-100GM

  • Zoro # G8040249


product price: $68.49
/ea

Key Features

Molecular Weight
152.15
Chemical Container Size
100 g
Shelf Life
24 mo
CAS Number
87-99-0
Chemical Grade
NF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1017-100GM
Zoro #
G8040249
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Xylitol, NF
Molecular Weight
152.15
Shelf Life
24 mo
CAS Number
87-99-0
Chemical Grade
NF
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Type
Bottle
Chemical Formula
C5H12O5
Chemical Container Material
Plastic

Description

Xylitol, NF, CAS Number 87-99-0, Molecular Weight 152.15, Chemical Formula C5H12O5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.