Zoro Homepage

Yeast, Extract, Powder, 100g

  • Mfr # YE105-100GM06

  • Zoro # G8044939


product price: $87.19
/ea
Free Shipping & Returns

Key Features

CAS Number
8013-01-2
Chemical Container Size
100 g
Chemical Grade
Lab
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YE105-100GM06
Zoro #
G8044939
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Yeast Extract
CAS Number
8013-01-2
Chemical Grade
Lab
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Application
Analytical Testing Labs
Chemical Formula
C19H14O2
Container Type
Bottle
Product Type
Yeast Extract
Features
A Dry concentrate of Brewer's Yeast
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Amber Glass
Form
Powder
REMOVE - Previous PI Node
Y
Volume
100 g
Quantity
100
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C

Description

Yeast Extract, Concentration Not Applicable, CAS Number 8013-01-2, Chemical Formula C19H14O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.