Zoro Homepage

Zinc Acetate, Crstl, USP, 12kg

  • Mfr # ZI200-12KG

  • Zoro # G7943037


product price: $1,162.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
219.51
Shelf Life
24 mo
CAS Number
5970-45-6
Chemical Container Material
Plastic
Chemical Container Size
12 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZI200-12KG
Zoro #
G7943037
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
12 kg

Details

Item
Zinc Acetate, Crystal, USP
Molecular Weight
219.51
Shelf Life
24 mo
CAS Number
5970-45-6
Chemical Container Material
Plastic
Chemical Container Type
Drum
Chemical Grade
USP
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Formula
C4H6O4Zn x 2H2O

Description

Zinc Acetate, Crystal, USP, CAS Number 5970-45-6, Molecular Weight 219.51, Chemical Formula C4H6O4Zn x 2H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.