Shop SPECTRUM
See all product information
Create Account
Zinc Metal, 325 Mesh, Dust, Reagent, 125g
- Mfr # Z1005-125GM07
- Zoro # G7957673
product price:Â
$
68.89
/ea
Key Features
Form
Powder
Chemical Container Type
Bottle
Shipping Restrictions
UN1436 Zinc Powder 4.3 (4.2) PG II
Chemical Container Material
Plastic
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1005-125GM07
- Zoro #
- G7957673
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc Metal - 325 Mesh
- Form
- Powder
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1436 Zinc Powder 4.3 (4.2) PG II
- Chemical Container Material
- Plastic
- Chemical Grade
- Lab
- Chemical Formula
- Zn
- Molecular Weight
- 65.39
- CAS Number
- 7440-66-6
- Shelf Life
- 24 mo
- Color
- Colorless
- Container Type
- Bottle
- Application
- Commercial
- Product Type
- Zinc Metal - 325 Mesh
- Container Material
- Plastic
- Quantity
- 125
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 125 g
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- Z
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Zinc Metal - 325 Mesh, Concentration Not Applicable, CAS Number 7440-66-6, Molecular Weight 65.39, Chemical Formula Zn, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1436 Zinc Powder 4.3 (4.2) PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.