Shop SPECTRUM
See all product information
Create Account
Zinc Sulfate, FCC, 2.5kg
- Mfr # Z1100-2.5KG
- Zoro # G7946589
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
FCC
Chemical Container Size
2.5 kg
Shipping Restrictions
UN3077
CAS Number
7446-19-7
Molecular Weight
179.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1100-2.5KG
- Zoro #
- G7946589
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc Sulfate
- Chemical Grade
- FCC
- Shipping Restrictions
- UN3077
- CAS Number
- 7446-19-7
- Molecular Weight
- 179.45
- Chemical Container Material
- Plastic
- Chemical Formula
- ZnSO4;H2O
- Shelf Life
- 36 mo
- Chemical Container Type
- Bottle
- Application
- Food and Beverage, Nutritional Supplement
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Zinc Sulfate
- Special Information
- Hygroscopic
- Form
- Powder
- Features
- Hygroscopic
- Container Material
- Plastic
- REMOVE - Previous PI Node
- Z
- Volume
- 2.5 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- Monohydrate
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Zinc Sulfate, Concentration Not Applicable, CAS Number 7446-19-7, Molecular Weight 179.45, Chemical Formula ZnSO4;H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions UN3077, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.