Zoro Homepage

Zinc(Ii) Gluconate, 25g

  • Mfr # G0277-25G

  • Zoro # G8148198


product price: $54.89
/ea

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
455.67
Chemical Grade
Reagent
CAS Number
4468-02-4
Chemical Formula
C12H22O14ZnxH2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0277-25G
Zoro #
G8148198
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Zinc(Ii) Gluconate
Chemical Container Material
Clear Glass
Molecular Weight
455.67
Chemical Grade
Reagent
CAS Number
4468-02-4
Chemical Formula
C12H22O14ZnxH2O
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Zinc(Ii) Gluconate, CAS Number 4468-02-4, Molecular Weight 455.67, Chemical Formula C12H22O14Zn�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.