Shop SPEECO
See all product information
Create Account
6411 Chain Roller No-40 10 ft.
- Mfr # 4803227
- Zoro # G524198419
product price:Â
$
46.99
/ea
Key Features
Chain Number
40
Pin Contruction
Riveted
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4803227
- Zoro #
- G524198419
- UPC #
- -
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 40
- Pin Contruction
- Riveted
Dimensions
- Overall Length
- 10 ft
Description
High quality asa standard riveted roller chain. Every pin, bushing, roller and side plate is shot-peened during production to increase metal fatigue resistance. In 10 ft. Lengths for replacing complete chains or large sections. Heavy roller chain ( i.e. 60h or 80h roller chain) provides extra thickness of side plates which affords greater capacity of shock load without experiencing side plate metal fatigue. Item weigth - 2.2 lb..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.