Zoro Homepage

6601 Chain Roller No.60 10 ft.

  • Mfr # 4865150

  • Zoro # G716338722


product price: $49.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4865150
Zoro #
G716338722
UPC #
-
Country of Origin
China

Description

Features High quality asa standard riveted roller chain. Every pin, bushing, roller and side plate is shot-peened during production to increase metal fatigue resistance. In 10 ft. Lengths for replacing complete chains or large sections. Heavy roller chain i.e. 60h or 80h roller chain provides extra thickness of side plates which affords greater capacity of shock load without experiencing side plate metal fatigue. Standard sprocket. Ansi no. - 60. Dimension - 9.54 x 9.39 x 1.48 in. Item weight - 9.55 lb.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.