Zoro Homepage

S49020400 0.75 in. Body Twisted Clevis

  • Mfr # 52599

  • Zoro # G216347231


product price: $31.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52599
Zoro #
G216347231
UPC #
-
Country of Origin
China

Description

Features Diameter: 5/8 in. Height: 3-1/2 in. Clevis Type: Twisted Product Type: Clevis Working Load: 12 lb. Material: Steel Gap Between Eyes: 1-5/16 in. Black Powder coated finsish on the drawbar hook Clevises pins are yellow zinc dichromate plated Weight 2.5lbs Big Orange brand 3/4 body 5/8 pin 1-5/16 between eyes 3-1/2 usable length 2-1/8 loop width ` Steel Tee handle clevis with hair pin lock Painted orange

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.