Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speeco Speeco S240515AO 27 x 6 in. Post Hole Digger With 6 in. Auger 200964

Speeco S240515AO 27 x 6 in. Post Hole Digger With 6 in. Auger (Discontinued)

  • Mfr # 200964
  • Zoro # G204144323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200964
Zoro #
G204144323
UPC #
-
Country of Origin
China

Description

Features
  • Post hole digger with 6 in. Auger.
  • To fit model 65 post hole digger.
  • Auger with screw point & replaceable cutting edges.
  • Dimension - 27 x 6 x 6 in.
  • Item weight - 23 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.