This item is Discontinued.

Speed Fx Speed FX 4304020 2.5 x 19 in. 40 Series Aluminized Steel Oval Black Exhaust Muffler for 1988-1993 Chevy S73-4304020

This item is Discontinued.

Speed Fx

Speed FX 4304020 2.5 x 19 in. 40 Series Aluminized Steel Oval Black Exhaust Muffler for 1988-1993 Chevy (Discontinued)

Mfr # S73-4304020
Zoro # G004006845
UPC # 880268114493
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S73-4304020
Zoro #
G004006845
UPC #
880268114493
Country of Origin
China

Description

Then this superior speed fx product is just for you. Carefully designed for maximum performance, is will more than just meet your needs and expectations. This product is built from top-grade materials to ensure high quality and provide years of reliable service.

Features
  • 40 Series Aluminized Steel Oval Black Exhaust Muffler
  • To ensure precise fit, please check catalytic converter shape, length and inlet diameter: the latter should match your exhaust pipe diameter
  • Installation may involve welding and cutting
  • Great improvement of your cars sound
  • Built of high quality materials
Specifications
  • Color: Black
  • Muffler Series: 40 Series
  • Inlet & Outlet Configuration:
  • Muffler Body Material: Aluminized Steel
  • Muffler Body Finish: Black
  • Muffler Inlet Diameter: 3"
  • Muffler Outlet Diameter: 2.5"
  • Muffler Body Height: 4"
  • Muffler Body Width: 9.75"
  • Muffler Body Shape: Oval

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.