Zoro Homepage

Molex MX150L Sealed

  • Mfr # WA-02-4848

  • Zoro # G815830615


product price: $35.49
/ea

Key Features

Wire Color
Black, Red
Housing Type
Standard
Kit Contents - Description
(1) Plug with Male Contacts, (1) Receptacle with Female Contacts
Wire Type
SXL Thick-Wall Cross-Linked Automotive Wire (SAE-J1128)
Wire Lead Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-02-4848
Zoro #
G815830615
UPC #
-
Country of Origin
United States

Dimensions

Wire Lead Length
48 in

Details

Item
Connector
Wire Color
Black, Red
Housing Type
Standard
Kit Contents - Description
(1) Plug with Male Contacts, (1) Receptacle with Female Contacts
Wire Type
SXL Thick-Wall Cross-Linked Automotive Wire (SAE-J1128)
Connector Brand
Molex
Wire Jacket Material
Cross-Linked Polyethylene
Contact Plating
Tin
Connector Application
Wire-to-Wire
Product Type
DC/Automotive Connector Set

Description

Molex MX150L Sealed

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.