Zoro Homepage

Molex Standard

  • Mfr # HA-06-4848

  • Zoro # G915830607


product price: $37.19
/ea

Key Features

Trade Designation
AWM
Insulation Material
PVC
Wire Color
Black, Blue, Green, Red, White, Yellow
Kit Contents - Description
(1) Plug with Male Contacts, (1) Receptacle with Female Contacts
Contact Plating
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA-06-4848
Zoro #
G915830607
UPC #
-
Country of Origin
United States

Dimensions

Wire Lead Length
48 in

Details

Item
Connector
Trade Designation
AWM
Insulation Material
PVC
Wire Color
Black, Blue, Green, Red, White, Yellow
Kit Contents - Description
(1) Plug with Male Contacts, (1) Receptacle with Female Contacts
Contact Plating
Tin
Wire Type
Hookup & Lead Wire (UL 1015)
Wire Jacket Material
PVC
Connector Brand
Molex
Housing Type
Standard
Product Type
AC/DC Connector Set
Connector Application
Wire-to-Wire

Description

Molex Standard

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.