Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TE Connectivity Universal

  • Mfr # HD-04-4848

  • Zoro # G915830621


product price: $30.89
/ea

Key Features

Trade Designation
AWM
Insulation Material
PVC
Wire Color
Black, Blue, Red, White
Wire Lead Length
48 in
Kit Contents - Description
(1) Panel-Mountable Receptacle with Female Contacts, (1) Plug with Male Contacts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD-04-4848
Zoro #
G915830621
UPC #
-
Country of Origin
United States

Dimensions

Wire Lead Length
48 in

Details

Item
Connector System
Trade Designation
AWM
Insulation Material
PVC
Wire Color
Black, Blue, Red, White
Kit Contents - Description
(1) Panel-Mountable Receptacle with Female Contacts, (1) Plug with Male Contacts
Wire Type
Hookup & Lead Wire (UL 1015)
Contact Plating
Tin
Connector Brand
TE Connectivity
Housing Type
Standard
Wire Jacket Material
PVC
Connector Application
Wire-to-Wire
Product Type
AC/DC Connector Set
Minimum Operating Temperature
-65 Degrees F

Description

TE Connectivity Universal

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.