Zoro Homepage

TE Connectivity Universal

  • Mfr # HD-06-0606

  • Zoro # G815830622


product price: $26.99
/ea

Key Features

Trade Designation
AWM
Length
6 in
Insulation Material
PVC
Wire Color
Black, Blue, Green, Red, White, Yellow
Wire Type
Hookup & Lead Wire (UL 1015)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-06-0606
Zoro #
G815830622
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Wire Lead Length
6 in

Details

Item
Connector System
Trade Designation
AWM
Insulation Material
PVC
Wire Color
Black, Blue, Green, Red, White, Yellow
Wire Type
Hookup & Lead Wire (UL 1015)
Kit Contents - Description
(1) Panel-Mountable Receptacle with Female Contacts, (1) Plug with Male Contacts
Contact Plating
Tin
Connector Brand
TE Connectivity
Housing Type
Standard
Wire Jacket Material
PVC
Product Type
AC/DC Connector Set
Connector Application
Wire-to-Wire
Minimum Operating Temperature
-65 Degrees F

Description

TE Connectivity Universal

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.