Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TE Connectivity Universal

  • Mfr # HD-09-4848

  • Zoro # G615830617


product price: $67.89
/ea

Key Features

Trade Designation
AWM
Insulation Material
PVC
Wire Color
Black, Blue, Brown, Green, Orange, Red, Purple, White, Yellow
Kit Contents - Description
(1) Panel-Mountable Receptacle with Female Contacts, (1) Plug with Male Contacts
Wire Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-09-4848
Zoro #
G615830617
UPC #
-
Country of Origin
United States

Dimensions

Wire Lead Length
48 in

Details

Item
Connector System
Trade Designation
AWM
Insulation Material
PVC
Wire Color
Black, Blue, Brown, Green, Orange, Red, Purple, White, Yellow
Kit Contents - Description
(1) Panel-Mountable Receptacle with Female Contacts, (1) Plug with Male Contacts
Wire Jacket Material
PVC
Housing Type
Standard
Contact Plating
Tin
Wire Type
Hookup & Lead Wire (UL 1015)
Connector Brand
TE Connectivity
Product Type
AC/DC Connector Set
Connector Application
Wire-to-Wire
Minimum Operating Temperature
-65 Degrees F

Description

TE Connectivity Universal

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.